DESCRIPTION

  • Converts 1 outlet into additional GFCI protected outlets
  • Cord length: 3' in-line
  • Meets OSHA requirements for Ground Fault Circuit Interrupters for use on jobsites
  • Power indicator light allows user to see when the power is on
  • UL/cUL tested to both U.S. and Canadian standards
  • Water resistant jacket will not absorb water that can corrode copper conductors or cause dangerous electrical shocks
  • Working temperature range is -31° F to +140° F

RAPTOR® 12/3 Sjtw In-Line Gfci Yellow

RAP32001

Length:

SPECIFICATIONS

Color Finish
Yellow
Length
3 ft
Temperature Range
-31° F to 140° F (-35° C to 60° C)
UL Listed
Yes
Wire Gauge
12/3 ga

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$36.49
EACH
  • QUANTITY