DESCRIPTION

  • Flame retardant jacket compound is designed to not allow burning to spread
  • Meets OSHA requirements for extension cords and adapters for use on jobsites
  • Superior flexibility and resists cracking in temperatures down to -40°F up to 140°F (-40°C up to 60°C)
  • Water resistant jacket will not absorb water that can corrode copper conductors or cause dangerous electrical shocks

RAPTOR® 12/3 SJTW Twistlock Extension Cord Yellow

RAP41201

Length:

100 ft

SPECIFICATIONS

Color Finish
Yellow
Length
100 ft
Temperature Range
-40° F to 140° F (-40° C to 60° C)
UL Listed
Yes
Wire Gauge
12/3 ga

Starting at
$96.99
EACH
  • QUANTITY