DESCRIPTION

  • Flame retardant jacket compound is designed to not allow burning to spread
  • Meets OSHA requirements for extension cords and adapters for use on jobsites
  • Oil resistant jacket will not deteriorate when used where oil or petroleum products may be present
  • Superior flexibility and resists cracking in temperatures down to -40°F up to 140°F (-40°C up to 60°C)
  • Triple tap U-ground power block
  • Water resistant jacket will not absorb water that can corrode copper conductors or cause dangerous electrical shocks

Raptor® 12/3 Stow 3-Way Power Cord Black;Yellow

RAP31204

Length:

SPECIFICATIONS

Color Finish
Yellow
Length
2 ft
Temperature Range
-58° F to 221° F (-50° C to 105° C)
UL Listed
Yes
Wire Gauge
12/3 ga

Starting at
$17.49
EACH
  • QUANTITY