DESCRIPTION

  • 10 pack
  • GSA approved
  • High speed bi-metal steel
  • Long lasting and shatterproof

RAPTOR® 12 in. 24 TPI Hacksaw Blade

RAPHB1224

Width:

SPECIFICATIONS

Blade Length
12 in
Teeth Per Inch
12
Width
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY