DESCRIPTION

  • OSHA compliant
  • Extreme grade
  • Lighted end
  • Oil resistant
  • Superior flexibility and resists cracking to -58°F (-50°C)
  • Meets OSHA requirements for extension cords and adapters for use on jobsites
  • UL/cUL tested to both U.S. and Canadian standards

RAPTOR® 12/3 Sjeow 50 ft. 3-Way Power Block Blue;Orange

RAP31206

Manufacturer Part #: RAP31206

Length:

SPECIFICATIONS

Application
Electrical
Cord Length
50 ft
Product Type
Power Block
Temperature Range
-58 to 221 Deg F (-50 to 105 Deg C)
Type
RAP31206
UL Listed
Yes
Wire Gauge
12 ga

Print