12/3 Gauge 100 ft. SJTW Heavy Duty Lighted Extension Cord in Yellow

You last purchased this on
 
RAPTOR®

12/3 Gauge 100 ft. SJTW Heavy Duty Lighted Extension Cord in Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
RAPTOR®

12/3 Gauge 100 ft. SJTW Heavy Duty Lighted Extension Cord in Yellow

  • Fast #
  • Part #RAP31201
  • Item #3383513
  • Manufacturer Part #RAP31201
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Contractor grade
  • Lighted end
  • OSHA compliant
  • Requires Certification

Specifications

Cable or Wire Type:
SJTW
Color Finish Name:
Yellow
Length:
100 ft
UL Listed:
UL 817
Wire Gauge (AWG):
12/3 ga