DESCRIPTION

  • Heavy duty
  • All weather
  • Water resistant and flame retardant jacket will not absorb water that can corrode copper conductors or cause dangerous electrical shocks
  • Superior flexibility and resists cracking at sub-freezing temperatures
  • Power indicator light allows user to see when the power is on
  • Meets OSHA requirements for extension cords and adapters for use on jobsites
  • UL/cUL tested to both U.S. and Canadian standards

RAPTOR® 12/3 Sjtw 50 ft. Hd Extension Cord Lgtd Yellow

RAP31202

Manufacturer Part #: RAP31202

Length:

SPECIFICATIONS

Temperature Range
-40 to 60 Deg C (-40 to 140 Deg F)
Type
RAP31202
UL Listed
Yes
Wire Gauge
12 ga

Print