1/4 x 6 in. Chuck Drive 1 Piece

You last purchased this on
 
RAPTOR®

1/4 x 6 in. Chuck Drive 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
RAPTOR®

1/4 x 6 in. Chuck Drive 1 Piece

  • Fast #
  • Part #RAP75004
  • Item #3717134
  • Manufacturer Part #RAP75004
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Product Details

  • Hex shaft 1/4" fits most drills and won't strip
  • Made of harden steel
  • Permanent magnet
  • Requires Certification

Specifications

Bit Length:
6
Bit Sizes:
1/4 in
Chuck Type:
Hex
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Length:
6 in
MA Approved -:
No
Magnetic:
Yes
Material:
Hardened Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shaft Length:
6 in
Shaft Size:
1/4 in
Tool Type:
Chuck Drive
WaterSense Labeled:
No