RAPTOR®
14/3 Heavy Duty Outdoor Extension Cord 50 Feet
Part #RAP3140 | Manufacturer Part #RAP31402
Starting at
$40.14
EACH
Length:
Please select
Product Details
- 3-Conductor
- Extra heavy duty
- Outdoor
- Power indicator light – allows user to see when the power is on
- Water resistant – jacket will not absorb water that can corrode copper conductors or cause dangerous electrical shocks
- Flame retardant – jacket compound is designed to not allow burning to spread. The compound is formulated to cause the flame to burn out before spreading further on the cord
- Superior flexibility at sub-freezing temperatures – this cord is designed to maintain flexibility and resist cracking in temperatures down to -40f (-40c).
- OSHA approved – meets OSHA requirements for extension cords and adapters for use on jobsites
Documents
Specifications
Cable or Wire Type: SJTW
Color Finish: Blue
Color Finish Category: Blues
Length: 50 ft
Product Type: Extension Cord
Temperature Range: -40 to 140 Deg F (-40 to 60 Deg C)
Type: RAP31402
UL Listed: Yes
Volts: 125V
Wire Gauge: 14 ga