DESCRIPTION

  • All weather
  • Indicator light allows user to see when the power is on
  • Medium duty
  • Meets OSHA requirements for extension cords and adapters for use on jobsites
  • Superior flexibility and resists cracking at sub-freezing temperatures down to -40°F and up to 140°F (-40°C up to 60°C)
  • UL/cUL tested to both U.S. and Canadian standards
  • Water resistant jacket will not absorb water that can corrode copper conductors or cause dangerous electrical shocks

Raptor® 16/3 SJTW Extension Cord Orange

RAP31602

Length:

SPECIFICATIONS

Color Finish
Orange
Length
25 ft
UL Listed
Yes
Wire Gauge
16/3 ga

Starting at
$10.49
EACH
  • QUANTITY