DESCRIPTION

  • Contoured, comfort grip handle with ribs for added grasp
  • GSA approved
  • Shaft runs length of tool

RAPTOR® 2 in. Raptor Professional Phillips Screwdriver

RAP16005

Length:

SPECIFICATIONS

Length
1-1/2 in
Shank Size
1 in
Size
2 in
Type
Phillips

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY