DESCRIPTION

  • Smaller version of a brick trowel
  • Used to separate concrete from forms, finishing brick wall joints and filling small cavities

RAPTOR® 3 in. Pointing Trowel

RAP44030

Length:

7 in

SPECIFICATIONS

Blade Width
3 in
Color Finish
Red, Silver
Handle Material
Rubber
Length
7 in
Material
Steel

Starting at
$6.99
EACH
  • QUANTITY

DOCUMENTS