DESCRIPTION

  • Contoured, comfort grip handle with ribs for added grasp
  • GSA approved
  • Shaft runs length of tool

RAPTOR® 3 in. Raptor Professional Phillips Screwdriver

RAP16006

Length:

SPECIFICATIONS

Length
6 in
Shank Size
6 in
Size
3 In
Type
Phillips

Starting at
Call for Pricing
  • QUANTITY