3 lb. Dead Blow Hammer

Part #RAP12507  |  Item #3383121

$23.49 EACH

Head Weight:

3
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Delivers solid force that won’t damage wood or soft metals like steel hammers
  • Non-spark
  • Shock-absorbent
  • Rugged, uni-body Heavy duty construction

Specifications

Color Finish: [Yellow, Black]

Color Finish Category: Blacks

Hammer Type: Dead Blow

Handle Type: Non-slip

Head Weight: 3

MA Approved: No

Number of Tools Included: 1

Size: 3 lb

Tool Type: Handle Hammer

WaterSense Labeled: No

Weight: 3