DESCRIPTION

  • Four-wire cords - for use in most homes built in 1996 or after
  • Metal strain relief - protects against wearing out the terminal connections or causing dangerous disconnects when moving the appliances
  • Right Angle Plug - Fits snug to the wall
  • Ring Terminals - Easier to assemble and secure to the appliance
  • Three-wire cord - For use in most homes build before 1996
  • cULus - Tested to both U.S. and Canadian standards

Raptor® 30 A 3-Wire Dryer Cord

RAP32504

Length:

SPECIFICATIONS

AMP
30
Color Finish
Grey
Length
6 ft

Starting at
Call for Pricing
  • QUANTITY