3/8 in. Nut Driver (1 Piece)

You last purchased this on
 
RAPTOR®

3/8 in. Nut Driver (1 Piece)

  • Fast #
  • Part #RAP14506
  • Item #3383110
  • Manufacturer Part #RAP14506
4.6 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
RAPTOR®

3/8 in. Nut Driver (1 Piece)

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Grip marked with hex symbol and individual size for quick identification
  • Comfortable, color coded rubber vinyl grips
  • Hallow Shaft
  • Requires Certification

Specifications

Color Finish Category:
Blues
Color Finish Name:
Blue
Drive Size:
3/8 in
Drive Type:
Nut
GSA Approved:
Yes
Handle Material:
Rubber
Handle Type:
Vinyl Grip
MA Approved -:
No
Magnetic:
No
Material:
Metal, Rubber
Material Type:
Vinyl
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shaft Size:
3 in
WaterSense Labeled:
No