DESCRIPTION

  • Right angle teeth grip in all directions
  • Self locking jaw opening adjustment
  • Long handles for extra leverage
  • Cushioned handles

RAPTOR® 10 x 2 in. Plier

RAP18001

Manufacturer Part #: RAP18001

Length:

SPECIFICATIONS

GSA Approved
Yes
Jaw Capacity in
2 in
Number of Tools Included
1
Tool Type
Tongue & Groove Pliers
Type
RAP18001

Print