5 in. Brick Trowel
5 in. Brick Trowel
Package Quantity Info:
EA: 1 IP: 6 CA: 6 PT: 96-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Slightly rounded diamond shaped blade
- Designed for laying bricks, and blocks, tamping and cutting bricks
Specifications
- Application:
- Brick
- Blade Material:
- Steel
- Blade Width (in):
- 5 in
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver, Red
- Depth:
- 4-7/8 in
- Faucet Connection Size:
- 3/8 in
- Handle Material:
- Rubber
- Length:
- 10 in
- MA Approved -:
- No
- Material:
- Steel
- Number of Tools Included:
- 1
- Tool Type:
- Trowel
- Type:
- RAP44026
- WaterSense Labeled:
- No
- Width:
- 5 in