5/16 x 1-3/4 in. Chuck Drive 1 Piece

You last purchased this on
 
RAPTOR®

5/16 x 1-3/4 in. Chuck Drive 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
RAPTOR®

5/16 x 1-3/4 in. Chuck Drive 1 Piece

  • Fast #
  • Part #RAP75007
  • Item #3717137
  • Manufacturer Part #RAP75007
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • GSA Approved
  • 1/4 in Hexagon chuck drive
  • Permanent magnet
  • Requires Certification

Specifications

Bit Length:
1-3/4
Bit Sizes:
5/16 in
Chuck Type:
Hex
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Length:
1-3/4 in
MA Approved -:
No
Magnetic:
Yes
Material:
Hardened Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shaft Length:
1-3/4 in
Shaft Size:
1/4 in
Tool Type:
Chuck Drive
WaterSense Labeled:
No