DESCRIPTION

  • Depth: 1/2", 1/2" width with 1/4" radius
  • Shaped bit and leading edge cuts proper and sharp groove

RAPTOR® 6 in. Concrete Groover

RAP44032

Blade Width:

3 in

SPECIFICATIONS

Blade Width
3 in
Color Finish
Red, Silver
Handle Material
Rubber
Length
6 in
Material
Steel

Starting at
$10.49
EACH
  • QUANTITY