DESCRIPTION

  • Contoured, comfort grip handle with ribs for added grasp
  • Durable alloy steel blades and chrome-plated for corrosion resistance
  • Precision-formed tips ensure more secure fit
  • Shaft runs length of tool
  • Slotted/flat head tool
  • Vinyl grip screwdriver preferred by electricians for its versatility

RAPTOR® 6 in. Pro Slot Screwdriver

RAP16004

Size:

1/4 in

SPECIFICATIONS

Bit Sizes
1/4 in
Coating
Chrome
Color Finish
Black, Yellow
GSA Approved
Yes
Handle Material
Vinyl
Handle Type
Comfort Grip
Length
6 in
Material
Alloy Steel
Shaft Size
6 in
Size
1/4 in
Tool Type
Slotted Screwdriver

Starting at
$4.99
EACH
  • QUANTITY