DESCRIPTION

  • Lip: 1/2" with 3/8" radius

RAPTOR® 6 in. Straight Concrete Edger

RAP44034

Blade Width:

3 in

SPECIFICATIONS

Blade Width
3 in
Color Finish
Red, Silver
Handle Material
Rubber
Length
6 in
Material
Steel

Starting at
$10.49
EACH
  • QUANTITY