DESCRIPTION

  • 5 pack
  • GSA approved
  • Long lasting, high performance, bi-metal construction
  • Teeth Per Inch: 6
  • Various blades available for different needs: 6 TPI (wood with nails and general roughing in); 10 TPI (wood, plastic and steel); 14 TPI (metal 3/16" through 1/4"); 18 TPI (metal 1/8" through 3/16"); 24 TPI (metal thinner than 1/8")

RAPTOR® 6 TPI 956R Reciprocating Saw Blade

RAPRB956

Blade Length:

SPECIFICATIONS

Blade Length
9 in
Blade Material
Bi-Metal
Teeth Per Inch
6

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY