DESCRIPTION

  • Comfort grip handle for improved grip and help resist slippage during use or when wet
  • Durable handles built to withstand normal use and resist splitting or cracking
  • For tightening nuts on long bolts or all-thread rod without bottoming out
  • For use on bolts, mechanical joints, hex nuts, clamps, couplings and saddles
  • Heavy duty construction

RAPTOR® 7/8 x 3/4 in. Raptor Socket Ratchet

RAP41004

Color Finish

 

SPECIFICATIONS

Color Finish
Yellow
Drive Size
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY