DESCRIPTION

  • V-shaped back and rounded tip

RAPTOR® 7 in. Gauging Trowel

RAP44024

Blade Width:

3 in

SPECIFICATIONS

Blade Width
3 in
Color Finish
Red, Silver
Length
7 in

Starting at
$6.99
EACH
  • QUANTITY

DOCUMENTS