9 in. Blue/Black Heavyweight Fabric Tool Bag with Rubber Grip Handle
9 in. Blue/Black Heavyweight Fabric Tool Bag with Rubber Grip Handle
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Vertical pockets for easy tool access
- Open top design with rubber handle
- Many options of tool storage
- Removable shoulder strap
- Double-wall construction and 600d polyester
Documents
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue/Black
- Depth:
- 9-1/10 in
- Handle Material:
- Rubber
- Handle Type:
- Double
- Height:
- 8-3/10 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- 600D Polyester
- Tool Storage Type:
- Tote
- WaterSense Labeled:
- No