8 x 9 in. Blue/Black Heavyweight Fabric Tool Bag with Rubber Grip Handle
8 x 9 in. Blue/Black Heavyweight Fabric Tool Bag with Rubber Grip Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy duty construction
- Open top design with rubber handle
- Fifteen pockets for many options of tool storage
- Removable shoulder strap
- Double-wall construction and 600d polyester
- WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue, Black
- Depth:
- 9-1/10 in
- Handle Material:
- Rubber
- Handle Type:
- Double
- Height:
- 9-1/10 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- 600D Polyester
- Number of Compartments:
- 15
- Number of Tools Included:
- 1
- Size:
- 9 in
- Tool Storage Type:
- Tool Bag
- Tool Type:
- Tool Storage
- WaterSense Labeled:
- No
- Width:
- 8-3/10 in