DESCRIPTION

  • Computer designed for better balance
  • Concentrically ground peins
  • High density fiberglass handle with hollow core for shock absorption
  • Slip resistant grip

RAPTOR® Ball Pein Hammer

RAP12518

Weight:

32

SPECIFICATIONS

Color Finish
Black, Yellow
Handle Material
Fiberglass
Material
Steel
Weight
32

Starting at
$25.49
EACH
  • QUANTITY