DESCRIPTION

  • Used for sizing brick and block
  • Wood handle

RAPTOR® Brick Hammer

RAP12530

Length:

7-1/4 in

SPECIFICATIONS

Blade Length
2 in
Blade Width
7/8 in
Color Finish
Silver
Handle Material
Wood
Length
7-1/4 in
Material
Steel
Width
7/8 in

Starting at
$21.99
EACH
  • QUANTITY