DESCRIPTION

  • Designed for laying brick, laying rock, tamping and cutting bricks
  • Slightly rounded, diamond shaped blade

RAPTOR® Brick Trowel

RAP44026

Blade Width:

5 in

SPECIFICATIONS

Blade Width
5 in
Color Finish
Red, Silver
Handle Material
Rubber
Length
10 in
Material
Steel

Starting at
$6.99
EACH
  • QUANTITY

DOCUMENTS