DESCRIPTION

  • For use on 1-1/4" and 1-1/16" nuts and bolts
  • Open box end design allows tightening without bottoming out

RAPTOR® Closed Box

RAP42040

Length:

SPECIFICATIONS

Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/16 in
Fitting Sizes
1-1/4 in x 1-1/16 in
Length
11/16 in
Socket Size
1-1/16 in, 1-1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS