Brass and Cast Iron Deburring Tool

You last purchased this on
 
RAPTOR®

Brass and Cast Iron Deburring Tool

This product requires certification to purchase.
Brand image
You last purchased this on
 
RAPTOR®

Brass and Cast Iron Deburring Tool

  • Fast #
  • Part #RAP50245
  • Item #4382837
  • Manufacturer Part #147771
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Blade storage in handle
  • Pivot blade allows for easy burr removal
  • Precision tempered blades
  • For brass/cast iron
  • Plastic handle
  • Requires Certification

Specifications

Application:
Brass, Cast Iron
Bare Tool or Kit:
Bare Tool
Color Finish Name:
Black
Height:
1-19/100 in
Length:
7-1/2 in
Material:
Plastic
Number of Blades:
1
Number of Tools Included:
1
Origin:
Domestic
Tool Type:
Deburring Tool
Width:
1-9/10 in