DESCRIPTION

  • Comfort slip resistant handle
  • Demolition teeth cut on both push and pull strokes
  • Ideal for wood, plastic and drywall
  • Sharpened tip punches through drywall easily

RAPTOR® Demolition Keyhole Saw

RAP15502

Color Finish

 

SPECIFICATIONS

Blade Material
Metal
Color Finish
Black/Yellow
Handle Type
Comfort Grip
Type
Keyhole Saws

Starting at
$10.99
EACH
  • QUANTITY