DESCRIPTION

  • For tightening nuts on long bolts or all-thread rod without bottoming out
  • For use on bolts, mechanical joints, hex nuts, clamps, couplings and saddles
  • Includes a 1 1/4" by 11/16" double socket ratchet, a 7/8" by 3/4" double socket ratchet, and a 1 1/8" by 15/16" double socket ratchet
  • Slip resistant and comfort grip handle resists splitting or cracking
  • Three piece double socket set

RAPTOR® Double Socket Ratchet Wrench With Case

RAP41003

Number Of Pieces:

3 Piece

SPECIFICATIONS

Color Finish
Polished Brass
Number Of Pieces
3 Piece
Socket Size
1-1/4 in, 1-1/8 in, 7/8 in
Tool Type
Ratchet

Starting at
$179.99
EACH
  • QUANTITY