DESCRIPTION

  • Comfortable, color coded rubber vinyl grips marked with individual size
  • Magnetic tip secures nut for easy threading
  • Standard (STD) 3" hollow shaft

RAPTOR® Extra Large Magnetic Nut Driver

RAP145

Drive Size:

SPECIFICATIONS

Drive Size
1/4 in
GSA Approved
Yes
Handle Material
Vinyl
Shaft Size
3 in
Tool Type
Nut Driver

Starting at
$8.99
EACH
  • QUANTITY