DESCRIPTION

  • Used to smooth a surface after concrete has begun to set

RAPTOR® Finish Trowel

RAP44036

Length:

16 in

SPECIFICATIONS

Blade Width
4 in
Color Finish
Red, Silver
Length
16 in

Starting at
$12.99
EACH
  • QUANTITY

DOCUMENTS