DESCRIPTION

  • Durable black finish
  • For use tightening and loosening hex head machine screws
  • GSA approved
  • Ideal for tight spaces
  • Includes key sizes: 3/16",1/8", 7/32", 7/64", 1/4", 3/32", 5/32", 5/64", 9/64"
  • Nine piece folding set

RAPTOR® Fold Hex Key Set Polished Chrome

RAP13003

Number Of Pieces:

SPECIFICATIONS

Color Finish
Black
Number Of Pieces
9 Piece

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$8.99
EACH
  • QUANTITY