RAPTOR®
XL Size General Duty Mechanics Glove
Part #RAP9010 | Manufacturer Part #RAP90103
Starting at
$14.69
per PAIR
Glove Size:
Please select
Product Details
- One-piece palm of flexible synthetic suede
- Durable synthetic suede base layer does not shrink, stretch or harden
- Slip fit cuff with pull tab
- ID tag for jobsite recognition
- Internal knuckle padding
Documents
Specifications
ANSI Specifications: ANSI 105
Color Finish: [Black, Grey]
Color Finish Category: Blacks
Glove Size: XL
Glove Type: [General Duty, Mechanic]
Material: Synthetic Suede
Reusable: Yes
Type: RAP90103