DESCRIPTION

  • Built to last
  • Large V-groove design with opposite magnets
  • Professional torpedo level
  • Superior holding power with 4 rare earth magnets
  • This level has a 4-vial system that reads 90°, 45°, 30° and 0 °
  • True plumbing gradient level
  • Vials can be viewed from all sides
  • Waterproof and shockproof

RAPTOR® Gradient Torpedo Level

RAP14300

Length:

7-1/2 in

SPECIFICATIONS

Length
7-1/2 in
Material
Aluminum Alloy

Starting at
$31.99
EACH
  • QUANTITY