DESCRIPTION

  • Cutting angles of 90° and 45°
  • Front and back comfort grip handles
  • High-tension design
  • Quick change blade

RAPTOR® Hacksaw

RAP15507

Length:

12 in

SPECIFICATIONS

Blade Length
12 in
Blade Material
Metal
Color Finish
Black/Yellow
Handle Type
Comfort Grip
Length
12 in
Type
Hacksaw

Starting at
$22.99
EACH
  • QUANTITY