DESCRIPTION

  • Hex shaft 1/4" fits most drills and won't strip
  • Permanent magnet

RAPTOR® Hex Chuck Driver X-Long

RAP750

Shaft Size:

SPECIFICATIONS

Drive Size
1/4 in
Length
6 in
Material
Hardened Steel
Shaft Size
1/4 in
Tool Type
Hex, Magnetic

Starting at
$6.49
EACH
  • QUANTITY