DESCRIPTION

  • Ball end is ideal for tight spaces
  • Chamfered for ease of entry
  • Includes: 1.5mm, 2mm, 2.5mm, 3,mm 4mm, 5mm, 6mm, 8mm, and 10mm
  • Snap set holder for secure storage

RAPTOR® Hex Key Set Metric Polished Chrome

RAP13004

Number Of Pieces:

9 Piece

SPECIFICATIONS

Color Finish
Black
GSA Approved
Yes
Number Of Pieces
9 Piece
Tool Type
Metric

Starting at
$14.99
EACH
  • QUANTITY