DESCRIPTION

  • Durable black finish
  • For use tightening and loosening hex head machine screws
  • GSA approved
  • Ideal for tight spaces
  • Includes snap set holder and 12 SAE key sizes: 1/16", 5/64", 5/32", 3/16", 3/32", 7/32", 7/64", 1/4", 1/8", 5/16", 9/64", 3/8"
  • Snap set holder for secure storage
  • Twelve piece SAE set

RAPTOR® Hex Key Set Polished Chrome

RAP13002

Number Of Pieces:

12 Piece

SPECIFICATIONS

Color Finish
Black
Number Of Pieces
12 Piece

Starting at
$14.99
EACH
  • QUANTITY