DESCRIPTION

  • Balanced design provides better weight distribution
  • Built to last and guaranteed to withstand jobsite abuse
  • Heat treated adjusting nut spins easily
  • High grade, forged and heat treated material for maximum durability
  • Scale marked on hook for quick adjustment to individual pipe dimensions

RAPTOR® Iron Pipe Wrench

RAP112

Length:

SPECIFICATIONS

Length
14 in
Material
Iron

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$23.99
EACH
  • QUANTITY

DOCUMENTS