• Cart

DESCRIPTION

  • All purpose with Kevlar® by DuPont™ lining throughout
  • Cut resistant
  • Directional stretch nylon top of hand
  • Durable synthetic suede base layer does not shrink, stretch or harden
  • Neoprene cuff with gusset and Velcro closure adds wrist support, locks out cold, dirt and debris
  • Palm rates level 3 on ANSI/ISEA 105 2005 standard
  • Reinforced synthetic suede fingertip
  • Terry cloth thumb to wipe away sweat and debris

RAPTOR® Kevlar Mechanical Glove

RAP9030

Glove Size:

M

SPECIFICATIONS

ANSI Specifications
ANSI 105-2005
Color Finish
Black
Glove Size
M
Glove Type
Mechanic
Material
Synthetic Suede
Reusable
No

Starting at
$31.99
per PAIR
  • QUANTITY