DESCRIPTION

  • All purpose with Kevlar® by DuPont™ lining throughout
  • Cut resistant
  • Directional stretch nylon top of hand
  • Durable synthetic suede base layer does not shrink, stretch or harden
  • Neoprene cuff with gusset and Velcro closure adds wrist support, locks out cold, dirt and debris
  • Palm rates level 3 on ANSI/ISEA 105 2005 standard
  • Reinforced synthetic suede fingertip
  • Terry cloth thumb to wipe away sweat and debris

RAPTOR® M Size Kevlar Mechanical Glove

RAP90301

Manufacturer Part #: RAP90301

Glove Size:

M

SPECIFICATIONS

ANSI Specifications
ANSI 105-2005
Color Finish
Black
Glove Size
M
Glove Type
Mechanic
Material
Synthetic Suede
Reusable
No

Print