M Utility Plus Mechanic Gloves
Utility Plus M Utility Plus Mechanic Gloves
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Not available
Product Details
- Form-fit, washable and durable
- Neoprene cuff with gusset and Velcro closure adds wrist support
- Abrasion resistant
- Non-slip palm and finger reinforcement
- Reinforced synthetic suede fingertips
- Neoprene knuckle padding
Specifications
- ANSI:
- ANSI 105-2016
- Collection:
- Utility Plus
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Glove Size:
- M
- Glove Type:
- Anti Vibration, Ergonomic, Mechanic, Utility Plus
- MA Approved -:
- No
- Material:
- Rubber, Synthetic Suede
- Material Type:
- Neoprene
- Reusable:
- Yes
- WaterSense Labeled:
- No