DESCRIPTION

  • Used in scooping/spreading material such as adhesives in tight spots
  • Used to mix thinset and other material
  • V shaped back with rectangular front

RAPTOR® Margin Trowel

RAP44022

Length:

5 in

SPECIFICATIONS

Blade Width
2 in
Color Finish
Red, Silver
Handle Material
Rubber
Length
5 in
Material
Steel

Starting at
$3.99
EACH
  • QUANTITY