3/8 - 3/4 in. Nipple Extractor 3 Piece

You last purchased this on
 
RAPTOR®

3/8 - 3/4 in. Nipple Extractor 3 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
RAPTOR®

3/8 - 3/4 in. Nipple Extractor 3 Piece

  • Fast #
  • Part #RAP50190
  • Item #4382830
  • Manufacturer Part #147738
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Tool must be fully inserted into pipe nipple
  • Installs chrome pipe & close nipple without damaging threads and finishes
  • For removing broken or frozen pipe nipples
  • Sizes: 3/8", 1/2" and 3/4"
  • Can be turned either way
  • Requires Certification

Specifications

Fits Pipe Size:
3/8 in - 3/4 in
MA Approved -:
No
Number of Pieces:
3 Piece
Number of Tools Included:
1
Package Quantity:
Pack of 3
Tool Type:
Nipple Extractor
WaterSense Labeled:
No