DESCRIPTION

  • GSA approved
  • Locking collar lets user tighten nut to specified torque setting in one direction or use as non-torqueing tool in both directions
  • T-Handle style tools color coded to match the correct no-hub coupling
  • Torque setting designed to slip when coupling nut has reached proper setting

RAPTOR® No-Hub Torque Wrench in Black

RAP18050

Drive Size:

SPECIFICATIONS

Color Finish
Black
Drive Size
5/16 in
Handle Type
T-Handle
Torque In-Lbs
60 in-lbs

Starting at
Call for Pricing
  • QUANTITY